Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
QO112M100PRB Square D Load Centers, QO Series, QOPLUGON LC N3R 1PHMB 240V100A
MFG Item Number
QO112M100PRB
QO112M100PRB Square D Load Centers, QO Series, QOPLUGON LC N3R 1PHMB 240V100A
MFG Item Number
QO112M100PRB
This item cannot be canceled or returned
Description
QOPLUGON LC N3R 1PHMB 240V100A
Specifications
Specifications
| Manufacturer Part Number |
QO112M100PRB |
| Manufacturer |
Square D |
| Product Series |
QO |
| Family Series |
Square D Load Centers, QO Series |
| Description |
QOPLUGON LC N3R 1PHMB 240V100A |
| Voltage |
120 VAC, 240 VAC |
| Current Rating |
100 A |
| Number of Circuits |
24 |
| Enclosure |
Outdoor |
| Main Breaker |
QO |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
QO112M100PRB
Square D Load Centers, QO Series