Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Square D Circuit Breakers, QO Series
QO115PCAFI
Square D Circuit Breakers, QO Series
MNTRE CIRCUIT BRKR 120V 15A
MFG Item Number
QO115PCAFI
This item cannot be canceled or returned
Description
Circuit Breakers, QO Series
MNTRE CIRCUIT BRKR 120V 15A
Specifications
Specifications
| Manufacturer Part Number |
QO115PCAFI |
| Manufacturer |
Square D |
| Product Series |
QO |
| Family Series |
Square D Circuit Breakers, QO Series |
| Description |
MNTRE CIRCUIT BRKR 120V 15A |
| Poles |
1 |
| Current Rating |
15 A |
| Max Voltage |
120 VAC |
| Neutral Pole |
Yes |
| GFCI |
No |
| 100% Rated |
No |
| Auxiliary Switch |
No |
| Shunt Trip |
No |
| Undervoltage Release |
No |
| Alarm Switch |
No |
| UL Standard |
489 |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
QO115PCAFI
Square D Circuit Breakers, QO Series