QO120DF
Square D Circuit Breakers, QO Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
QO120DF Square D Circuit Breakers, QO Series, MNITRE CRCIT BRKR 120V 20A
MFG Item Number
QO120DF

QO120DF Square D Circuit Breakers, QO Series, MNITRE CRCIT BRKR 120V 20A

MFG Item Number
QO120DF
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, QO Series
Item #
QO120DF
MNITRE CRCIT BRKR 120V 20A

QO Series Information

Specifications

Specifications
Manufacturer Part Number QO120DF
Manufacturer Square D
Product Series QO
Family Series Square D Circuit Breakers, QO Series
Description MNITRE CRCIT BRKR 120V 20A
Poles 1
Current Rating 20 A
Max Voltage 120 VAC
Neutral Pole Yes
GFCI No
100% Rated No
Auxiliary Switch No
Shunt Trip No
Undervoltage Release No
Alarm Switch No
UL Standard 489
Approvals CSA, UL
Net Weight 0.6 lbs
Gross Weight 0.6 lbs