Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
QO120GFI Square D Circuit Breakers, QO Series, Square D QO Mini CB, QO, 20 A, 1P,
QO120GFI Square D Circuit Breakers, QO Series, Square D QO Mini CB, QO, 20 A, 1P,
This item cannot be canceled or returned
Description
Circuit Breakers, QO Series
Square D QO Mini CB, QO, 20 A, 1P,
Specifications
Specifications
| Manufacturer Part Number |
607621 |
| Manufacturer |
Square D |
| Product Series |
QO |
| Family Series |
Square D Circuit Breakers, QO Series |
| Description |
Square D QO Mini CB, QO, 20 A, 1P, 120 V, 10 kA, Plug in, GFI |
| Poles |
1 |
| Current Rating |
20 A |
| Max Voltage |
120 VAC |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
Panel |
| Neutral Pole |
No |
| Terminal Type |
Ring Tongue |
| Auxiliary Switch |
No |
| Shunt Trip |
No |
| UL Standard |
489 |
| Approvals |
CSA, UL |
| Net Weight |
0.44 lbs |
| Gross Weight |
0.51 lbs |
QO120GFI
Square D Circuit Breakers, QO Series