QO120M150PRB

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

QO120M150PRB Square D Circuit Breakers, Load center, QO, 1 phase, 20 spaces, 30

MFG Item Number
QO120M150PRB

QO120M150PRB Square D Circuit Breakers, Load center, QO, 1 phase, 20 spaces, 30

MFG Item Number
QO120M150PRB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
QO120M150PRB
Load center, QO, 1 phase, 20 spaces, 30

Series Information

Specifications

Specifications
Family Series Square D Circuit Breakers
Manufacturer Square D
Manufacturer Part Number QO120M150PRB
Description Load center, QO, 1 phase, 20 spaces, 30 circuits, 150A convertible main breaker, PoN, NEMA3R, UL
Accessory Type Enclosure
For Use With QO Circuit Breakers
Current Rating 150 A
Approvals UL
Net Weight 0 lbs
Gross Weight 28.99 lbs