Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
QO120M200P Square D Load Centers, QO Series, QO PLUGON NEUTLCN1 1PHMB 240V
MFG Item Number
QO120M200P
QO120M200P Square D Load Centers, QO Series, QO PLUGON NEUTLCN1 1PHMB 240V
MFG Item Number
QO120M200P
This item cannot be canceled or returned
Description
QO PLUGON NEUTLCN1 1PHMB 240V
Specifications
Specifications
| Manufacturer Part Number |
QO120M200P |
| Manufacturer |
Square D |
| Product Series |
QO |
| Family Series |
Square D Load Centers, QO Series |
| Description |
QO PLUGON NEUTLCN1 1PHMB 240V |
| Voltage |
120 VAC, 240 VAC |
| Current Rating |
200 A |
| Number of Circuits |
30 |
| Enclosure |
Indoor |
| Main Breaker |
QO |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
QO120M200P
Square D Load Centers, QO Series