QO124M100P

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

QO124M100P Square D Circuit Breakers, Load Center,24-Circuits,1-PH,100A,

MFG Item Number
QO124M100P

QO124M100P Square D Circuit Breakers, Load Center,24-Circuits,1-PH,100A,

MFG Item Number
QO124M100P
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
QO124M100P
Load Center,24-Circuits,1-PH,100A,

Series Information

Specifications

Specifications
Family Series Square D Circuit Breakers
Manufacturer Square D
Manufacturer Part Number QO124M100P
Description Load Center,24-Circuits,1-PH,100A, W/ Main Circuit Breaker,Nema 1
Accessory Type Enclosure
For Use With QO Circuit Breakers
Current Rating 100 A
Max Voltage 120 VAC, 240 VAC
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs