QO124M100PRB
Square D Load Centers, QO Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

QO124M100PRB

Square D Load Centers, QO Series

QO124M100PRB

Square D Load Centers, QO Series
-
MFG Item Number
QO124M100PRB
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Load Centers, QO Series
Item #
QO124M100PRB
-

QO Series Information

Specifications

Specifications
Manufacturer Part Number QO124M100PRB
Manufacturer Square D
Product Series QO
Family Series Square D Load Centers, QO Series
Description -
Voltage 120 VAC, 240 VAC
Current Rating 100 A
Number of Circuits 34
Enclosure Outdoor
Main Breaker QO
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs