Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
QO130M200PRB Square D Load Centers, QO Series, QO PLUG-ON NEUT LC N3R 1PH MB
MFG Item Number
QO130M200PRB
QO130M200PRB Square D Load Centers, QO Series, QO PLUG-ON NEUT LC N3R 1PH MB
MFG Item Number
QO130M200PRB
This item cannot be canceled or returned
Description
QO PLUG-ON NEUT LC N3R 1PH MB
Specifications
Specifications
| Manufacturer Part Number |
QO130M200PRB |
| Manufacturer |
Square D |
| Product Series |
QO |
| Family Series |
Square D Load Centers, QO Series |
| Description |
QO PLUG-ON NEUT LC N3R 1PH MB |
| Voltage |
120 VAC, 240 VAC |
| Current Rating |
200 A |
| Number of Circuits |
40 |
| Enclosure |
Outdoor |
| Main Breaker |
QO |
| Approvals |
UL |
| Net Weight |
34.05 lbs |
| Gross Weight |
34.05 lbs |
QO130M200PRB
Square D Load Centers, QO Series