Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Square D Circuit Breakers
QO200TR
Square D Circuit Breakers
Molded Case Switch A/C Disc 240V
This item cannot be canceled or returned
Description
Molded Case Switch A/C Disc 240V
Specifications
Specifications
| Manufacturer Part Number |
485577 |
| Manufacturer |
Square D |
| Family Series |
Square D Circuit Breakers |
| Description |
Molded Case Switch A/C Disc 240V 1Ph 60A |
| Poles |
2 |
| Current Rating |
60 A |
| Max Voltage |
240 VAC |
| Trip Unit |
Switch Only |
| Mounting |
Chassis Mount |
| Neutral Pole |
No |
| GFCI |
No |
| Neutral Protection |
No |
| 100% Rated |
No |
| Terminal Type |
Screw |
| Auxiliary Switch |
No |
| Shunt Trip |
No |
| Undervoltage Release |
No |
| Alarm Switch |
No |
| Approvals |
UL |
| Gross Weight |
2.935 lbs |
| Net Weight |
2.935 lbs |
QO200TR
Square D Circuit Breakers