Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
QO2100BNRB Square D Load Centers, QO2 Series, Enclosure Qo Circuit
QO2100BNRB Square D Load Centers, QO2 Series, Enclosure Qo Circuit
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
499586 |
| Manufacturer |
Square D |
| Product Series |
QO2 |
| Family Series |
Square D Load Centers, QO2 Series |
| Description |
Enclosure Qo Circuit |
| Voltage |
120 VAC, 240 VAC |
| Current Rating |
100 A |
| Poles |
2 |
| Number of Circuits |
2 |
| Enclosure |
Outdoor |
| Main Breaker |
QO |
| Approvals |
UL |
| Comments |
Surface Cover, 2 Spaces, Welded Galvannealed Steel, Tin Plated Copper Busbar, NEMA 3R |
| Net Weight |
8.05 lbs |
| Gross Weight |
8.05 lbs |
QO2100BNRB
Square D Load Centers, QO2 Series