Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
QO2200 Square D Circuit Breakers, QO Series, QO-Mini circuit breaker, 200A, 2pole
QO2200 Square D Circuit Breakers, QO Series, QO-Mini circuit breaker, 200A, 2pole
This item cannot be canceled or returned
Description
Circuit Breakers, QO Series
QO-Mini circuit breaker, 200A, 2pole
Specifications
Specifications
| Manufacturer Part Number |
QO2200 |
| Manufacturer |
Square D |
| Product Series |
QO |
| Family Series |
Square D Circuit Breakers, QO Series |
| Description |
QO-Mini circuit breaker, 200A, 2pole 120/240 VAC, 10 kA, plug in mount |
| Poles |
2 |
| Current Rating |
200 A |
| Max Voltage |
240 VAC |
| Neutral Pole |
No |
| GFCI |
No |
| 100% Rated |
No |
| Terminal Type |
Plug-On / Box Lug |
| Auxiliary Switch |
No |
| Shunt Trip |
No |
| Undervoltage Release |
No |
| Alarm Switch |
No |
| UL Standard |
489 |
| Approvals |
CSA, UL |
| Net Weight |
1.905 lbs |
| Gross Weight |
2.53 lbs |
QO2200
Square D Circuit Breakers, QO Series