Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
QO220PL5392 Square D Circuit Breakers, CIRCUIT BREAKER
MFG Item Number
QO220PL5392
QO220PL5392 Square D Circuit Breakers, CIRCUIT BREAKER
MFG Item Number
QO220PL5392
Specifications
Specifications
| Manufacturer Part Number |
QO220PL5392 |
| Manufacturer |
Square D |
| Family Series |
Square D Circuit Breakers |
| Description |
CIRCUIT BREAKER |
| Poles |
2 |
| Current Rating |
20 A |
| Max Voltage |
120 VAC, 240 VAC |
| Neutral Pole |
No |
| Terminal Type |
Plug-On |
| Approvals |
CSA, UL |
| Net Weight |
0.9039 lbs |
| Gross Weight |
0.93 lbs |
QO220PL5392
Square D Circuit Breakers