Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
QO Series Information
| Manufacturer Part Number | 541145 |
|---|---|
| Manufacturer | Square D |
| Product Series | QO |
| Family Series | Square D Circuit Breakers, QO Series |
| Description | QO Miniature Circuit Breaker, 50A, 2-Pole, 120V, 10kA, Plug-in Mount |
| Poles | 2 |
| Current Rating | 50 A |
| Max Voltage | 120 VAC, 240 VAC, 48 VDC |
| Trip Unit | Fixed Thermal / Fixed Magnetic |
| Mounting | Panel |
| Neutral Pole | No |
| Terminal Type | Box Terminal |
| Auxiliary Switch | No |
| Shunt Trip | No |
| UL Standard | 489 |
| Approvals | CSA, UL |
| Net Weight | 0.57 lbs |
| Gross Weight | 0.605 lbs |