Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
QO250GFI Square D Circuit Breakers, QO Series, Residential Circuit Breaker
QO250GFI Square D Circuit Breakers, QO Series, Residential Circuit Breaker
This item cannot be canceled or returned
Description
Circuit Breakers, QO Series
Residential Circuit Breaker
Specifications
Specifications
| Manufacturer Part Number |
QO250GFI |
| Manufacturer |
Square D |
| Product Series |
QO |
| Family Series |
Square D Circuit Breakers, QO Series |
| Description |
Residential Circuit Breaker |
| Poles |
2 |
| Current Rating |
50 A |
| Max Voltage |
120 VAC, 240 VAC |
| UL Standard |
489 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
QO250GFI
Square D Circuit Breakers, QO Series