Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
QO3020 Square D Circuit Breakers, QO Series, Miniature Circuit Breaker 240V
QO3020 Square D Circuit Breakers, QO Series, Miniature Circuit Breaker 240V
This item cannot be canceled or returned
Description
Circuit Breakers, QO Series
Miniature Circuit Breaker 240V
Specifications
Specifications
| Manufacturer Part Number |
452092 |
| Manufacturer |
Square D |
| Product Series |
QO |
| Family Series |
Square D Circuit Breakers, QO Series |
| Description |
Miniature Circuit Breaker 240V 30/20A |
| Poles |
3 |
| Current Rating |
20 A, 30 A |
| Max Voltage |
240 VAC |
| Neutral Protection |
No |
| 100% Rated |
No |
| Terminal Type |
Plug-On |
| Auxiliary Switch |
No |
| Shunt Trip |
No |
| Undervoltage Release |
No |
| Alarm Switch |
No |
| UL Standard |
489 |
| Approvals |
CSA, UL |
| Comments |
Mercury Free, Halogen Free |
| Net Weight |
0.34 lbs |
| Gross Weight |
0.34 lbs |
QO3020
Square D Circuit Breakers, QO Series