QO312L125G
Square D Load Centers, QO Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

QO312L125G Square D Load Centers, QO Series, LOAD CENTER QO MLO

MFG Item Number
QO312L125G

QO312L125G Square D Load Centers, QO Series, LOAD CENTER QO MLO

MFG Item Number
QO312L125G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Load Centers, QO Series
Item #
QO312L125G
LOAD CENTER QO MLO

QO Series Information

Specifications

Specifications
Manufacturer Part Number QO312L125G
Manufacturer Square D
Product Series QO
Family Series Square D Load Centers, QO Series
Description LOAD CENTER QO MLO
Voltage 120 VAC, 240 VAC
Current Rating 125 A
Number of Circuits 12
Enclosure Indoor
Main Breaker QO
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs