Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
QO330MQ200RB Square D Load Centers, QO Series, LOAD Center QO RB MB 200A 3PH 30
MFG Item Number
QO330MQ200RB
QO330MQ200RB Square D Load Centers, QO Series, LOAD Center QO RB MB 200A 3PH 30
MFG Item Number
QO330MQ200RB
This item cannot be canceled or returned
Description
LOAD Center QO RB MB 200A 3PH 30
Specifications
Specifications
| Manufacturer Part Number |
QO330MQ200RB |
| Manufacturer |
Square D |
| Product Series |
QO |
| Family Series |
Square D Load Centers, QO Series |
| Description |
LOAD Center QO RB MB 200A 3PH 30 CIRCUIT |
| Voltage |
120 VAC, 240 VAC |
| Current Rating |
200 A |
| Number of Circuits |
30 |
| Enclosure |
Outdoor |
| Main Breaker |
QO |
| Approvals |
UL |
| Net Weight |
47 lbs |
| Gross Weight |
47 lbs |
QO330MQ200RB
Square D Load Centers, QO Series