Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
QO340GFI Square D Circuit Breakers, QO Series, Circut Breaker, Minature, QO, 40A
QO340GFI Square D Circuit Breakers, QO Series, Circut Breaker, Minature, QO, 40A
This item cannot be canceled or returned
Description
Circuit Breakers, QO Series
Circut Breaker, Minature, QO, 40A
Specifications
Specifications
| Manufacturer Part Number |
QO340GFI |
| Manufacturer |
Square D |
| Product Series |
QO |
| Family Series |
Square D Circuit Breakers, QO Series |
| Description |
Circut Breaker, Minature, QO, 40A 3P, 208Y/120V, 10kA, Plug in, GFI |
| Poles |
3 |
| Current Rating |
40 A |
| Max Voltage |
120 VAC |
| Neutral Pole |
No |
| GFCI |
No |
| 100% Rated |
No |
| Terminal Type |
Plug-On / Box Lug |
| Auxiliary Switch |
No |
| Shunt Trip |
No |
| Undervoltage Release |
No |
| Alarm Switch |
No |
| UL Standard |
489 |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
QO340GFI
Square D Circuit Breakers, QO Series