Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
QO342MQ225 Square D Load Centers, QO Series, LOAD CENTER QO MB 225A 3PH
MFG Item Number
QO342MQ225
QO342MQ225 Square D Load Centers, QO Series, LOAD CENTER QO MB 225A 3PH
MFG Item Number
QO342MQ225
This item cannot be canceled or returned
Description
LOAD CENTER QO MB 225A 3PH
Specifications
Specifications
| Manufacturer Part Number |
QO342MQ225 |
| Manufacturer |
Square D |
| Product Series |
QO |
| Family Series |
Square D Load Centers, QO Series |
| Description |
LOAD CENTER QO MB 225A 3PH |
| Voltage |
120 VAC, 240 VAC |
| Current Rating |
225 A |
| Number of Circuits |
42 |
| Enclosure |
Indoor |
| Main Breaker |
QO |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
QO342MQ225
Square D Load Centers, QO Series