Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
QO612L100DS Square D Load Centers, QO Series, LDCNTR QOMLO 240V100A 1PH6SPN1
MFG Item Number
QO612L100DS
QO612L100DS Square D Load Centers, QO Series, LDCNTR QOMLO 240V100A 1PH6SPN1
MFG Item Number
QO612L100DS
This item cannot be canceled or returned
Description
LDCNTR QOMLO 240V100A 1PH6SPN1
Specifications
Specifications
| Manufacturer Part Number |
QO612L100DS |
| Manufacturer |
Square D |
| Product Series |
QO |
| Family Series |
Square D Load Centers, QO Series |
| Description |
LDCNTR QOMLO 240V100A 1PH6SPN1 |
| Voltage |
120 VAC, 240 VAC |
| Current Rating |
100 A |
| Number of Circuits |
12 |
| Enclosure |
Indoor |
| Main Breaker |
QO |
| Approvals |
UL |
| Net Weight |
8.3 lbs |
| Gross Weight |
8.3 lbs |
QO612L100DS
Square D Load Centers, QO Series