Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
QO Series Information
| Manufacturer Part Number | 432671 |
|---|---|
| Manufacturer | Square D |
| Product Series | QO |
| Family Series | Square D Load Centers, QO Series |
| Description | Load Center Qo Mlo 240V 100A 1Ph 6Sp |
| Voltage | 120 VAC, 240 VAC |
| Current Rating | 100 A |
| Number of Circuits | 12 |
| Enclosure | Outdoor |
| Main Breaker | QO |
| Approvals | UL |
| Net Weight | 9.12 lbs |
| Gross Weight | 9.62 lbs |