Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Square D Circuit Breakers, QO Series
QOB110VH5237
Square D Circuit Breakers, QO Series
Square D QO and QOB Miniature
This item cannot be canceled or returned
Description
Circuit Breakers, QO Series
Square D QO and QOB Miniature
Specifications
Specifications
| Manufacturer Part Number |
625347 |
| Manufacturer |
Square D |
| Product Series |
QO |
| Family Series |
Square D Circuit Breakers, QO Series |
| Description |
Square D QO and QOB Miniature Circuit Breakers , 10 A, 1P, 120/240 V, 22 kA, Bolt on |
| Poles |
1 |
| Current Rating |
10 A |
| Max Voltage |
120 VAC, 240 VAC |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
Panel |
| Neutral Pole |
No |
| Terminal Type |
Ring Tongue |
| Auxiliary Switch |
No |
| Shunt Trip |
No |
| UL Standard |
489 |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
QOB110VH5237
Square D Circuit Breakers, QO Series