Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | QOB120 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Circuit Breakers |
| Description | Miniature Circuit Breaker,Toggle,1 Pole,20A,Bolt-on Mount,120/240VAC,QO Series |
| Poles | 1 |
| Current Rating | 20 A |
| Max Voltage | 120 VAC, 240 VAC |
| Neutral Pole | No |
| UL Standard | 489 |
| Approvals | CSA, UL |
| Net Weight | 0.275 lbs |
| Gross Weight | 0.28 lbs |