Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
QOB120GFI Square D Circuit Breakers, QOB Series, CIRCUIT BREAKER W/GFI
MFG Item Number
QOB120GFI
QOB120GFI Square D Circuit Breakers, QOB Series, CIRCUIT BREAKER W/GFI
MFG Item Number
QOB120GFI
This item cannot be canceled or returned
Description
Circuit Breakers, QOB Series
Specifications
Specifications
| Manufacturer Part Number |
QOB120GFI |
| Manufacturer |
Square D |
| Product Series |
QOB |
| Family Series |
Square D Circuit Breakers, QOB Series |
| Description |
CIRCUIT BREAKER W/GFI |
| Poles |
1 |
| Current Rating |
20 A |
| Max Voltage |
120 VAC |
| Neutral Pole |
No |
| GFCI |
No |
| 100% Rated |
No |
| Auxiliary Switch |
No |
| Shunt Trip |
No |
| Undervoltage Release |
No |
| Alarm Switch |
No |
| UL Standard |
489 |
| Approvals |
CSA, UL |
| Net Weight |
0.445 lbs |
| Gross Weight |
0.52 lbs |
QOB120GFI
Square D Circuit Breakers, QOB Series