QOB120VH
Square D Circuit Breakers, QO Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

QOB120VH

Square D Circuit Breakers, QO Series

QOB120VH

Square D Circuit Breakers, QO Series
Miniature Circuit Breaker 120/240V
Item Number
QOB120VH
MFG Item Number
433427
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, QO Series
Item #
QOB120VH
Miniature Circuit Breaker 120/240V

QO Series Information

Specifications

Specifications
Manufacturer Part Number 433427
Manufacturer Square D
Product Series QO
Family Series Square D Circuit Breakers, QO Series
Description Miniature Circuit Breaker 120/240V 20A
Poles 1
Current Rating 20 A
Max Voltage 240 VAC
Neutral Protection No
100% Rated No
Terminal Type Bolt-On
Auxiliary Switch No
Shunt Trip No
Undervoltage Release No
Alarm Switch No
UL Standard 489
Approvals CSA, UL
Comments Mercury Free, Halogen Free
Net Weight 0.28 lbs
Gross Weight 0.28 lbs