QOB125
Square D Circuit Breakers, QOB Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
QOB125 Square D Circuit Breakers, QOB Series, BREAKER, 25AMP
MFG Item Number
QOB125

QOB125 Square D Circuit Breakers, QOB Series, BREAKER, 25AMP

MFG Item Number
QOB125
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, QOB Series
Item #
QOB125
BREAKER, 25AMP

QOB Series Information

Specifications

Specifications
Manufacturer Part Number QOB125
Manufacturer Square D
Product Series QOB
Family Series Square D Circuit Breakers, QOB Series
Description BREAKER, 25AMP
Poles 1
Current Rating 25 A
Max Voltage 240 VAC, 48 VDC
Neutral Pole No
GFCI No
100% Rated No
Auxiliary Switch No
Shunt Trip No
Undervoltage Release No
Alarm Switch No
UL Standard 489
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs