Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
QO Series Information
| Manufacturer Part Number | 525600 |
|---|---|
| Manufacturer | Square D |
| Product Series | QO |
| Family Series | Square D Circuit Breakers, QO Series |
| Description | Mini Circuit Bkr 120/240V 30A |
| Poles | 2 |
| Current Rating | 30 A |
| Max Voltage | 240 VAC |
| Neutral Protection | No |
| 100% Rated | No |
| Terminal Type | Bolt-On |
| Auxiliary Switch | No |
| Shunt Trip | No |
| Undervoltage Release | No |
| Alarm Switch | No |
| UL Standard | 489 |
| Approvals | CSA, UL |
| Comments | Mercury Free, Halogen Free |
| Net Weight | 0.545 lbs |
| Gross Weight | 0.545 lbs |