Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Square D Circuit Breakers, QOB Series
QOB245
Square D Circuit Breakers, QOB Series
MIN CIRCT BRKER 120/240V 45A
This item cannot be canceled or returned
Description
Circuit Breakers, QOB Series
MIN CIRCT BRKER 120/240V 45A
Specifications
Specifications
| Manufacturer Part Number |
QOB245 |
| Manufacturer |
Square D |
| Product Series |
QOB |
| Family Series |
Square D Circuit Breakers, QOB Series |
| Description |
MIN CIRCT BRKER 120/240V 45A |
| Poles |
2 |
| Current Rating |
45 A |
| Max Voltage |
240 VAC, 48 VDC |
| Neutral Pole |
No |
| GFCI |
No |
| 100% Rated |
No |
| Terminal Type |
Plug-On / Box Lug |
| Auxiliary Switch |
No |
| Shunt Trip |
No |
| Undervoltage Release |
No |
| Alarm Switch |
No |
| UL Standard |
489 |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
QOB245
Square D Circuit Breakers, QOB Series