Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Square D Circuit Breakers, QOB Series
QOB320SWN1021
Square D Circuit Breakers, QOB Series
MINI CIRCUIT BREAKER 240V 20A
MFG Item Number
QOB320SWN1021
This item cannot be canceled or returned
Description
Circuit Breakers, QOB Series
MINI CIRCUIT BREAKER 240V 20A
Specifications
Specifications
| Manufacturer Part Number |
QOB320SWN1021 |
| Manufacturer |
Square D |
| Product Series |
QOB |
| Family Series |
Square D Circuit Breakers, QOB Series |
| Description |
MINI CIRCUIT BREAKER 240V 20A |
| Poles |
3 |
| Current Rating |
20 A |
| Max Voltage |
240 VAC |
| Neutral Pole |
Yes |
| GFCI |
No |
| 100% Rated |
No |
| Auxiliary Switch |
No |
| Shunt Trip |
Yes |
| Undervoltage Release |
No |
| Alarm Switch |
No |
| UL Standard |
489 |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
QOB320SWN1021
Square D Circuit Breakers, QOB Series