Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
QOB320VH1021 Square D Circuit Breakers, Mini Circuit Breaker, QO, 20A,
MFG Item Number
QOB320VH1021
QOB320VH1021 Square D Circuit Breakers, Mini Circuit Breaker, QO, 20A,
MFG Item Number
QOB320VH1021
This item cannot be canceled or returned
Description
Mini Circuit Breaker, QO, 20A,
Specifications
Specifications
| Manufacturer Part Number |
QOB320VH1021 |
| Manufacturer |
Square D |
| Family Series |
Square D Circuit Breakers |
| Description |
Mini Circuit Breaker, QO, 20A, 3 Pole, 120/240Vac, 22kA, Bolt On, AC Shunt Trip |
| Poles |
3 |
| Current Rating |
20 A |
| Max Voltage |
120 VAC, 240 VAC |
| Mounting |
Chassis |
| Neutral Pole |
No |
| GFCI |
Yes |
| 100% Rated |
No |
| Terminal Type |
Bolt-On |
| Auxiliary Switch |
No |
| Shunt Trip |
Yes |
| Undervoltage Release |
No |
| Alarm Switch |
No |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
QOB320VH1021
Square D Circuit Breakers