QOB330

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
QOB330 Square D Circuit Breakers, CIRCUIT BREAKER,3-P,30A
MFG Item Number
QOB330

QOB330 Square D Circuit Breakers, CIRCUIT BREAKER,3-P,30A

MFG Item Number
QOB330
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
QOB330
CIRCUIT BREAKER,3-P,30A

Series Information

Specifications

Specifications
Manufacturer Part Number QOB330
Manufacturer Square D
Family Series Square D Circuit Breakers
Description CIRCUIT BREAKER,3-P,30A
Poles 3
Current Rating 30 A
Max Voltage 120 VAC, 240 VAC
Neutral Pole No
UL Standard 489
Approvals CSA, UL
Net Weight 0.82 lbs
Gross Weight 0.82 lbs