Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
QOB330GFI Square D Circuit Breakers, Circuit Breaker,30A,3-P,GFI
MFG Item Number
QOB330GFI
QOB330GFI Square D Circuit Breakers, Circuit Breaker,30A,3-P,GFI
MFG Item Number
QOB330GFI
This item cannot be canceled or returned
Description
Circuit Breaker,30A,3-P,GFI
Specifications
Specifications
| Manufacturer Part Number |
QOB330GFI |
| Manufacturer |
Square D |
| Family Series |
Square D Circuit Breakers |
| Description |
Circuit Breaker,30A,3-P,GFI |
| Poles |
3 |
| Current Rating |
30 A |
| Max Voltage |
208 VAC |
| Trip Unit |
Ground Fault |
| Mounting |
Chassis |
| Neutral Pole |
No |
| GFCI |
Yes |
| 100% Rated |
No |
| Terminal Type |
Box Lug |
| Auxiliary Switch |
No |
| Shunt Trip |
No |
| Undervoltage Release |
No |
| Alarm Switch |
No |
| UL Standard |
489 |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
QOB330GFI
Square D Circuit Breakers