Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
QOB3401021 Square D Circuit Breakers, QOB Series, MIN CIRCUIT BREAKER 240V 40A
MFG Item Number
QOB3401021
QOB3401021 Square D Circuit Breakers, QOB Series, MIN CIRCUIT BREAKER 240V 40A
MFG Item Number
QOB3401021
This item cannot be canceled or returned
Description
Circuit Breakers, QOB Series
MIN CIRCUIT BREAKER 240V 40A
Specifications
Specifications
| Manufacturer Part Number |
QOB3401021 |
| Manufacturer |
Square D |
| Product Series |
QOB |
| Family Series |
Square D Circuit Breakers, QOB Series |
| Description |
MIN CIRCUIT BREAKER 240V 40A |
| Poles |
3 |
| Current Rating |
40 A |
| Max Voltage |
240 VAC, 48 VDC |
| Neutral Pole |
No |
| GFCI |
No |
| 100% Rated |
No |
| Auxiliary Switch |
No |
| Shunt Trip |
Yes |
| Undervoltage Release |
No |
| Alarm Switch |
No |
| UL Standard |
489 |
| Approvals |
CSA, UL |
| Net Weight |
1.1 lbs |
| Gross Weight |
1.2 lbs |
QOB3401021
Square D Circuit Breakers, QOB Series