QOC30U125C
Square D Load Centers, QO Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

QOC30U125C Square D Load Centers, QO Series, LOAD CENTER COVER QO

MFG Item Number
QOC30U125C

QOC30U125C Square D Load Centers, QO Series, LOAD CENTER COVER QO

MFG Item Number
QOC30U125C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Load Centers, QO Series
Item #
QOC30U125C
LOAD CENTER COVER QO

QO Series Information

Specifications

Specifications
Manufacturer Part Number QOC30U125C
Manufacturer Square D
Product Series QO
Family Series Square D Load Centers, QO Series
Description LOAD CENTER COVER QO
Voltage 120 VAC, 240 VAC
Current Rating 125 A
Number of Circuits 30
Enclosure Indoor
Main Breaker QO
Approvals UL
Net Weight 10.83 lbs
Gross Weight 10.83 lbs