Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
QOC30UF Square D Circuit Breakers, Load Center Cover
QOC30UF Square D Circuit Breakers, Load Center Cover
This item cannot be canceled or returned
Specifications
Specifications
| Family Series |
Square D Circuit Breakers |
| Manufacturer |
Square D |
| Manufacturer Part Number |
254466 |
| Description |
Load Center Cover |
| Accessory Type |
Cover |
| For Use With |
QO220 - Circuit Breakers |
| Net Weight |
8.9 lbs |
| Gross Weight |
10.255 lbs |
QOC30UF
Square D Circuit Breakers