Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
QOE250GFINM Square D Circuit Breakers, QO LOAD CENTER
MFG Item Number
QOE250GFINM
QOE250GFINM Square D Circuit Breakers, QO LOAD CENTER
MFG Item Number
QOE250GFINM
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
QOE250GFINM |
| Manufacturer |
Square D |
| Family Series |
Square D Circuit Breakers |
| Description |
QO LOAD CENTER |
| Poles |
2 |
| Current Rating |
50 A |
| Max Voltage |
240 VAC |
| Trip Unit |
Ground Fault |
| Mounting |
Panel |
| Neutral Pole |
No |
| GFCI |
Yes |
| 100% Rated |
No |
| Terminal Type |
Box Lug |
| Auxiliary Switch |
No |
| Shunt Trip |
No |
| Undervoltage Release |
No |
| Alarm Switch |
No |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
QOE250GFINM
Square D Circuit Breakers