QOGP3P3036P

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

QOGP3P3036P

Square D Circuit Breakers

QOGP3P3036P

Square D Circuit Breakers
QO30A 120/240V36 CCT GNTR PNL
MFG Item Number
QOGP3P3036P
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
QOGP3P3036P
QO30A 120/240V36 CCT GNTR PNL

Series Information

Specifications

Specifications
Family Series Square D Circuit Breakers
Manufacturer Square D
Manufacturer Part Number QOGP3P3036P
Description QO30A 120/240V36 CCT GNTR PNL
Accessory Type Panel
For Use With QO220 - Circuit Breakers
Current Rating 30 A
Max Voltage 240 VAC
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs