Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Square D Circuit Breakers, QO Series
QOM2E2200NRB
Square D Circuit Breakers, QO Series
Enclosed Circuit Brkr 200A
This item cannot be canceled or returned
Description
Circuit Breakers, QO Series
Enclosed Circuit Brkr 200A
Specifications
Specifications
| Manufacturer Part Number |
525523 |
| Manufacturer |
Square D |
| Product Series |
QO |
| Family Series |
Square D Circuit Breakers, QO Series |
| Description |
Enclosed Circuit Brkr 200A |
| Poles |
2 |
| Current Rating |
200 A |
| Max Voltage |
240 VAC |
| 100% Rated |
No |
| Terminal Type |
Bolt-On |
| Auxiliary Switch |
No |
| Shunt Trip |
No |
| Undervoltage Release |
No |
| Alarm Switch |
No |
| UL Standard |
489 |
| Approvals |
UL |
| Net Weight |
15.36 lbs |
| Gross Weight |
16.34 lbs |
QOM2E2200NRB
Square D Circuit Breakers, QO Series