Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Square D Circuit Breakers
QON330L200
Square D Circuit Breakers
OEM MTG BASE QO 240V 200A 3PH
MFG Item Number
QON330L200
This item cannot be canceled or returned
Description
OEM MTG BASE QO 240V 200A 3PH
Specifications
Specifications
| Family Series |
Square D Circuit Breakers |
| Manufacturer |
Square D |
| Manufacturer Part Number |
QON330L200 |
| Description |
OEM MTG BASE QO 240V 200A 3PH |
| Accessory Type |
Base |
| For Use With |
QO220 - Circuit Breakers |
| Current Rating |
200 A |
| Max Voltage |
240 VAC |
| Approvals |
CSA, UL |
| Net Weight |
3 lbs |
| Gross Weight |
3.875 lbs |
QON330L200
Square D Circuit Breakers