Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
QOT1515 Square D Circuit Breakers, QOT Series, MINI CBQO TANDEM15A 1P10KA
QOT1515 Square D Circuit Breakers, QOT Series, MINI CBQO TANDEM15A 1P10KA
This item cannot be canceled or returned
Description
Circuit Breakers, QOT Series
MINI CBQO TANDEM15A 1P10KA
Specifications
Specifications
| Manufacturer Part Number |
QOT1515 |
| Manufacturer |
Square D |
| Product Series |
QOT |
| Family Series |
Square D Circuit Breakers, QOT Series |
| Description |
MINI CBQO TANDEM15A 1P10KA |
| Poles |
1 |
| Current Rating |
15 A |
| Max Voltage |
240 VAC |
| Neutral Pole |
No |
| GFCI |
No |
| 100% Rated |
No |
| Auxiliary Switch |
No |
| Shunt Trip |
No |
| Undervoltage Release |
No |
| Alarm Switch |
No |
| Approvals |
CSA, UL |
| Net Weight |
0.325 lbs |
| Gross Weight |
0.33 lbs |
QOT1515
Square D Circuit Breakers, QOT Series