Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
QOT1520 Square D Circuit Breakers, QOT Series, MINICBQOTANDEM15/20A1P10KA
QOT1520 Square D Circuit Breakers, QOT Series, MINICBQOTANDEM15/20A1P10KA
This item cannot be canceled or returned
Description
Circuit Breakers, QOT Series
MINICBQOTANDEM15/20A1P10KA
Specifications
Specifications
| Manufacturer Part Number |
QOT1520 |
| Manufacturer |
Square D |
| Product Series |
QOT |
| Family Series |
Square D Circuit Breakers, QOT Series |
| Description |
MINICBQOTANDEM15/20A1P10KA |
| Poles |
1 |
| Current Rating |
15 A, 20 A |
| Max Voltage |
240 VAC |
| Neutral Pole |
No |
| GFCI |
No |
| 100% Rated |
No |
| Auxiliary Switch |
No |
| Shunt Trip |
No |
| Undervoltage Release |
No |
| Alarm Switch |
No |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
QOT1520
Square D Circuit Breakers, QOT Series