QOU14100JBAF

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

QOU14100JBAF

Square D Circuit Breakers

QOU14100JBAF

Square D Circuit Breakers
Jumper Bar Assy 4Pole 100A W/Frnt
Item Number
QOU14100JBAF
MFG Item Number
420977
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
QOU14100JBAF
Jumper Bar Assy 4Pole 100A W/Frnt

Series Information

Specifications

Specifications
Family Series Square D Circuit Breakers
Manufacturer Square D
Manufacturer Part Number 420977
Description Jumper Bar Assy 4Pole 100A W/Frnt Wiring
Accessory Type Jumper
For Use With Circuit Breakers
Net Weight 0.24 lbs
Gross Weight 0.365 lbs