Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
QOU225 Square D Circuit Breakers, QOU Series, MINI CIRCUIT BR 120/240V 25A
QOU225 Square D Circuit Breakers, QOU Series, MINI CIRCUIT BR 120/240V 25A
This item cannot be canceled or returned
Description
Circuit Breakers, QOU Series
MINI CIRCUIT BR 120/240V 25A
Specifications
Specifications
| Manufacturer Part Number |
QOU225 |
| Manufacturer |
Square D |
| Product Series |
QOU |
| Family Series |
Square D Circuit Breakers, QOU Series |
| Description |
MINI CIRCUIT BR 120/240V 25A |
| Poles |
2 |
| Current Rating |
25 A |
| Max Voltage |
240 VAC, 48 VDC |
| Neutral Pole |
No |
| GFCI |
No |
| 100% Rated |
No |
| Auxiliary Switch |
No |
| Shunt Trip |
No |
| Undervoltage Release |
No |
| Alarm Switch |
No |
| UL Standard |
489 |
| Approvals |
CSA, UL |
| Net Weight |
0.65 lbs |
| Gross Weight |
0.76 lbs |
QOU225
Square D Circuit Breakers, QOU Series