Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
QOU230 Square D Circuit Breakers, QO Series, QO Miniature Circuit Breaker, 30A,
QOU230 Square D Circuit Breakers, QO Series, QO Miniature Circuit Breaker, 30A,
Description
Circuit Breakers, QO Series
QO Miniature Circuit Breaker, 30A,
Specifications
Specifications
| Manufacturer Part Number |
581132 |
| Manufacturer |
Square D |
| Product Series |
QO |
| Family Series |
Square D Circuit Breakers, QO Series |
| Description |
QO Miniature Circuit Breaker, 30A, 2-Pole, 120V, 10kA, Plug-in Mount |
| Poles |
2 |
| Current Rating |
30 A |
| Max Voltage |
120 VAC, 240 VAC, 48 VDC |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
Panel |
| Neutral Pole |
No |
| Terminal Type |
Box Terminal |
| Auxiliary Switch |
No |
| Shunt Trip |
No |
| UL Standard |
489 |
| Approvals |
CSA, UL |
| Net Weight |
0.645 lbs |
| Gross Weight |
0.765 lbs |
QOU230
Square D Circuit Breakers, QO Series