QP14F25X03D

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

QP14F25X03D Burndy Terminals, QP-F Series, 14-16 FEMALE DISC 250X03

MFG Item Number
QP14F25X03D

QP14F25X03D Burndy Terminals, QP-F Series, 14-16 FEMALE DISC 250X03

MFG Item Number
QP14F25X03D
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, QP-F Series
Item #
QP14F25X03D
14-16 FEMALE DISC 250X03

QP-F Series Information

FINGRIP Vinyl Insulated Female Quick Disconnects

Vinyl insulated quick disconnects allow for quickly connecting or disconnecting a terminal. The front end of the terminal has a female‑type receptacle which slides onto a male‑type blade.

  • Butted Seam
  • Insulated Connectors ‑ Eliminate the Need for Post Installation Insulation
  • Funnel Entry Barrel Opening ‑ Assures Quick and Easy Wire Insertion
  • Dimpled Female Socket Detent ‑ Ensures Firm Grip
  • 600 Volts Max
  • 105 deg C Max (221 deg F)
  • cULus

Specifications

Specifications
Manufacturer Part Number QP14F25X03D
Manufacturer Burndy
Product Series QP-F
Family Series Burndy Terminals, QP-F Series
Description 14-16 FEMALE DISC 250X03
Terminal Type Disconnect - Female
Wire Size Range 16-14 AWG
Insulated Insulated
Insulation Material Vinyl
Material Brass
Plating Material Tin
Maximum Temperature 221 °F
Approvals CSA, UL
Net Weight 0.0026 lbs
Gross Weight 0.003 lbs
Alternatives
45110-B10
45110-B10
Ilsco Terminals, ILSCONS Series