QP14M25X03D

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

QP14M25X03D

Burndy Terminals, QP-M Series

QP14M25X03D

Burndy Terminals, QP-M Series
14-16 MALE DISC 250X03
MFG Item Number
QP14M25X03D
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, QP-M Series
Item #
QP14M25X03D
14-16 MALE DISC 250X03

QP-M Series Information

FINGRIP Vinyl Insulated Male Quick Disconnects

Vinyl insulated quick disconnects allow for quickly connecting or disconnecting a terminal. The front end of the terminal has a male‑type blade which slides into a female‑type receptacle.

  • Butted Seam
  • Funnel Entry Barrel Opening ‑ Assures Quick and Easy Wire Insertion
  • Mates with Dimpled Female Socket Detent ‑ Ensures Firm Group
  • 600 Volts Max
  • 105 deg C Max (221 deg F)
  • cULus

Specifications

Specifications
Manufacturer Part Number QP14M25X03D
Manufacturer Burndy
Product Series QP-M
Family Series Burndy Terminals, QP-M Series
Description 14-16 MALE DISC 250X03
Terminal Type Disconnect - Male
Wire Size Range 16-14 AWG
Insulated Insulated
Insulation Material Vinyl
Material Brass
Plating Material Tin
Maximum Temperature 221 °F
Approvals CSA, UL
Net Weight 0.0029 lbs
Gross Weight 0.0002 lbs