QP18M18X02D

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

QP18M18X02D

Burndy Terminals, QP-M Series

QP18M18X02D

Burndy Terminals, QP-M Series
18-22 MALE DISC 187X02
MFG Item Number
QP18M18X02D
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, QP-M Series
Item #
QP18M18X02D
18-22 MALE DISC 187X02

QP-M Series Information

FINGRIP Vinyl Insulated Male Quick Disconnects

Vinyl insulated quick disconnects allow for quickly connecting or disconnecting a terminal. The front end of the terminal has a male‑type blade which slides into a female‑type receptacle.

  • Butted Seam
  • Funnel Entry Barrel Opening ‑ Assures Quick and Easy Wire Insertion
  • Mates with Dimpled Female Socket Detent ‑ Ensures Firm Group
  • 600 Volts Max
  • 105 deg C Max (221 deg F)
  • cULus

Specifications

Specifications
Manufacturer Part Number QP18M18X02D
Manufacturer Burndy
Product Series QP-M
Family Series Burndy Terminals, QP-M Series
Description 18-22 MALE DISC 187X02
Terminal Type Disconnect - Male
Wire Size Range 22-18 AWG
Insulated Insulated
Insulation Material Vinyl
Material Brass
Plating Material Tin
Maximum Temperature 221 °F
Approvals CSA, UL
Net Weight 0.0014 lbs
Gross Weight 0.0001 lbs