Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Siemens Building Technologies HVAC Sensors, QP Series
QPA2002
Siemens Building Technologies HVAC Sensors, QP Series
Sensor, CO2 & VOC, Room, 0-10V,
This item cannot be canceled or returned
Description
Sensor, CO2 & VOC, Room, 0-10V,
Specifications
Specifications
| Manufacturer Part Number |
QPA2002 |
| Manufacturer |
Siemens Building Technologies |
| Product Series |
QP |
| Family Series |
Siemens Building Technologies HVAC Sensors, QP Series |
| Description |
Sensor, CO2 & VOC, Room, 0-10V, |
| Type |
Carbon Dioxide, Volatile Organic Compounds |
| Application |
Indoor |
| Input |
13.5-35 VDC |
| Output |
0-10 VDC, 0-5 VDC |
| Humidity Sensor |
No |
| Display |
None |
| Override |
No |
| Set Point |
No |
| Net Weight |
0.25 lbs |
| Gross Weight |
0.32 lbs |
QPA2002
Siemens Building Technologies HVAC Sensors, QP Series