Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Siemens Building Technologies HVAC Sensors, QP Series
QPA2060
Siemens Building Technologies HVAC Sensors, QP Series
Sensor, CO2 AND TEMP, Room, 0-10V
This item cannot be canceled or returned
Description
Sensor, CO2 AND TEMP, Room, 0-10V
Specifications
Specifications
| Manufacturer Part Number |
QPA2060 |
| Manufacturer |
Siemens Building Technologies |
| Product Series |
QP |
| Family Series |
Siemens Building Technologies HVAC Sensors, QP Series |
| Description |
Sensor, CO2 AND TEMP, Room, 0-10V |
| Type |
Carbon Dioxide |
| Application |
Indoor |
| Input |
13.5-35 VDC |
| Output |
0-10 VDC, 0-5 VDC |
| Humidity Sensor |
No |
| Operating Temperature |
23-113 °F |
| Display |
None |
| Override |
No |
| Set Point |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
QPA2060
Siemens Building Technologies HVAC Sensors, QP Series